KS312AXAC Vintage 2-Handle Wall Mount Bathroom Faucet, Antique Copper

  • Mfr # KS312AXAC

  • Zoro # G3077779


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Number of Handles
2
Weight
6.09
Length
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS312AXAC
Zoro #
G3077779
UPC #
663370679131
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.5
Width
8.06
Height
2.56
Max Deck Thickness
2.25
Item Length (Inch)
12.5
Item Width (Inch)
8.06
Item Height (Inch)
2.56

Details

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Antique Copper
Number of Handles
2
Weight
6.09
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8-1/16" center 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5/8" O.D. compression, 2-9/16" spout height, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Item
Wall-Mount Bathroom Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Color
Antique Copper
Faucet Centers
8
Item Weight (lbs)
6.09
Hot Handle Item#
KBH179AXACH
Cold Cartridge Item#
KSRP3120CC
Faucet Holes
3
Collection
Vintage
Pulldown Spray
false
Spout Flange Item#
KSSF312AC
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Cold Handle Item#
KBH179AXACC
Hot Cartridge Item#
KSRP3120HC
Drain Included
No
Installation Type
Wall Mount
Theme
Traditional

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Vintage 2-handle wall mount bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.