Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS312PLAC Vintage 2-Handle Wall Mount Bathroom Faucet, Antique Copper

  • Mfr # KS312PLAC

  • Zoro # G3079985


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Finish
Antique Copper
Number of Handles
2
Weight
7.5
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5/8" O.D. compression, 8-1/16" spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS312PLAC
Zoro #
G3079985
UPC #
663370679148
Country of Origin
Taiwan, Province of China

Dimensions

Length
13
Height
2.56
Width
8.06
Item Length (Inch)
13
Item Width (Inch)
8.06
Maximum Deck Thickness
2.5 in

Details

Mounting Type
Wall Mount
Finish
Antique Copper
Number of Handles
2
Weight
7.5
Item
Wall-Mount Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5/8" O.D. compression, 8-1/16" spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Color
Antique Copper
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Drain Included
No
Handle Style
Lever
Installation Type
Wall Mount
Collection
Vintage
Item Weight (lbs)
7.5
Share H&C Handle Item#
KBH160PLAC
Cold Cartridge Item#
KSRP3120CC
Hot Cartridge Item#
KSRP3120HC
Theme
Traditional
Spout Flange Item#
KSSF312AC
Pulldown Spray
FALSE
Flow Rate - Maximum
1.2
Number of Mounting Holes
3
Body Material
Brass

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Vintage 2-handle wall mount bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.