
KS312PXAC Vintage 2-Handle Wall Mount Bathroom Faucet, Antique Copper
Mfr # KS312PXAC
Zoro # G3075828
product price:Â $407.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Antique Copper
Number of Handles
2
Weight
7.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS312PXAC
Zoro #
G3075828
UPC #
663370679155
Country of Origin
Taiwan, Province of China
Dimensions
Length
12.5
Width
8.06
Height
2.56
Item Length (Inch)
12.5
Item Width (Inch)
8.06
Item Height (Inch)
2.56
Max Deck Thickness
2.5
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Vintage 2-handle wall mount bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.