Zoro Homepage

KS3228BEX 6" Adjustable Center Wall Mount Kitchen Faucet, Nickel

  • Mfr # KS3228BEX

  • Zoro # G3094929


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 3-1/2" to 8-1/2", 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3228BEX
Zoro #
G3094929
UPC #
663370546358
Country of Origin
Taiwan, Province of China

Dimensions

Height
6
Width
8
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
6

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 3-1/2" to 8-1/2", 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
4.72
Handles Included
true
Hot Handle Item#
KSH113SNH
Item Weight (lbs)
4.72
Pullout Spray
false
Cold Cartridge Item#
KC1000C
Handle Style
Cross
Hot Cartridge Item#
KC1000H
Faucet Centers
6
Theme
Traditional
Cold Handle Item#
KSH113SNC
Collection
Essex
Sidespray
false
Installation Type
Bridge
Faucet Holes
2
Drain Included
No
Pulldown Spray
false
Hose Included
false
Spout Flow Rate (GPM)
1.8

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.