KS322ALAC Vintage 6" Adjustable Center Wall Mnt Kitchen Faucet, Copper

  • Mfr # KS322ALAC

  • Zoro # G3087910


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS322ALAC
Zoro #
G3087910
UPC #
663370676987
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.06
Height
8
Item Width (Inch)
12.06
Item Height (Inch)
8
Item Length (Inch)
8.5

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 3-1/2" to 8-1/2", 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 12-1/16" spout reach from wall, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
5.18
Installation Type
Bridge
Hot Cartridge Item#
KC1000H
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Faucet Holes
2
Hose Included
false
Pulldown Spray
false
Collection
Vintage
Handles Included
true
Item Weight (lbs)
5.18
Faucet Centers
6
Cold Cartridge Item#
KC1000C
Cold Handle Item#
KSH322ALACC
Hot Handle Item#
KSH322ALACH
Handle Style
Lever
Sidespray
false
Drain Included
No
Pullout Spray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Let this faucet bring about an air of traditional allure to your interior home design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.