Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3231PL Deck Mount Clawfoot Tub Faucet, Polished Chrome

  • Mfr # KS3231PL

  • Zoro # G002836628


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Width
10.81
Height
12.63
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 2-hole installation at 7" center to center, 3/4"-14 NPSM connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 10-13/16" spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Length
9
Weight
6.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3231PL
Zoro #
G002836628
UPC #
663370985256
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.81
Height
12.63
Length
9

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 2-hole installation at 7" center to center, 3/4"-14 NPSM connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 10-13/16" spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
6.9
Color
Polished Chrome
Material
Brass
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware

Description

Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening polished chrome finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.