
KS3240AX 8-Inch Center Wall Mount Bathroom Faucet, Matte Black
Mfr # KS3240AX
Zoro # G102837198
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Weight
4.96
Color
Matte Black
Material
Brass
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS3240AX
Zoro #
G102837198
UPC #
663370681844
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.25
Width
7.56
Length
8.5
Details
Includes
Faucet; Mounting Hardware
Weight
4.96
Color
Matte Black
Material
Brass
Finish
Matte Black
Features
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Vintage Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.