KS3240BEX 8-Inch Center Wall Mount Bathroom Faucet, Matte Black

  • Mfr # KS3240BEX

  • Zoro # G702836966


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Height
7.56
Material
Brass
Weight
4.96
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 7-7/8" to 8-1/8", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2" NPT connection, 8-1/2" spout reach from center of spout, 11-11/16" spout reach from wall, Cross handles for easy rotation, Corrosion-resistant finish
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3240BEX
Zoro #
G702836966
UPC #
663370681851
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.56
Width
11.69
Length
8

Details

Material
Brass
Weight
4.96
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 7-7/8" to 8-1/8", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2" NPT connection, 8-1/2" spout reach from center of spout, 11-11/16" spout reach from wall, Cross handles for easy rotation, Corrosion-resistant finish
Finish
Matte Black
Includes
Faucet; Mounting Hardware
Color
Matte Black

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Essex 8-Inch Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.