KS3245PX Two-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS3245PX

  • Zoro # G102836405


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 7-7/8" to 8-1/8", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPT connection, 7-9/16" spout height, 8-1/2" spout from center of spout, 11-11/16" spout reach from wall, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Oil Rubbed Bronze
Height
7.56
Includes
Faucet; Mounting Hardware
Weight
5.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3245PX
Zoro #
G102836405
UPC #
663370985317
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.56
Length
10.69
Width
11.69

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 7-7/8" to 8-1/8", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPT connection, 7-9/16" spout height, 8-1/2" spout from center of spout, 11-11/16" spout reach from wall, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware
Weight
5.6
Color
Oil Rubbed Bronze
Material
Brass

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Vintage wall mount bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.