KS3248BEX 8" Center Wall Mount Bathroom Faucet, Brushed Nickel

  • Mfr # KS3248BEX

  • Zoro # G3059737


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Number of Handles
2
Weight
4.96
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3248BEX
Zoro #
G3059737
UPC #
663370546464
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.56
Width
11.69
Length
8
Item Height (Inch)
2.25
Item Width (Inch)
8
Item Length (Inch)
8.5

Details

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Nickel
Number of Handles
2
Weight
4.96
Material
Brass
Includes
Faucet; Mounting Hardware
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Item
Wall-Mount Bathroom Faucet
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Drain Included
No
Pulldown Spray
false
Hot Handle Item#
KSH113SNH
Cold Handle Item#
KSH113SNC
Installation Type
Wall Mount
Shared H&C Cartridge Item#
KC1000H
Faucet Centers
8
Faucet Holes
2
Handle Style
Cross
Theme
Traditional
Hose Included
false
Sidespray
false
Handles Included
true
Collection
Essex
Item Weight (lbs)
4.96

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Essex 8-Inch Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.