KS3271AXBS Restoration 8" Bridge Kitchen Faucet W/ Sprayer, Chrome

  • Mfr # KS3271AXBS

  • Zoro # G3097738


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3271AXBS
Zoro #
G3097738
UPC #
663370590306
Country of Origin
Taiwan, Province of China

Dimensions

Height
8
Width
9.44
Item Length (Inch)
11.06
Item Width (Inch)
9.44
Item Height (Inch)
8

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid brass construction for Reliability, Drip-free ceramic disc cartridge, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Weight
8.93
Hot Cartridge Item#
KSRPL8100HC
Cold Handle Item#
KBH1791AXC
Handle Style
Cross
Installation Type
Bridge
Item Weight (lbs)
8.93
Spout Flow Rate (GPM)
1.8
Collection
Restoration
Faucet Centers
8
Theme
Traditional
Sidespray
true
Faucet Holes
4
Spray Diverter Item#
KSRP1271D
Hose Included
false
Kitchen Sprayer#
KBSPR1
Drain Included
No
Pulldown Spray
false
Pullout Spray
false
Cold Cartridge Item#
KSRPL8100CC
Handles Included
true
Hot Handle Item#
KBH1791AXH

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.