KS3271PKLBS Duchess Bridge Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KS3271PKLBS
  • Zoro # G3094405
product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
9.44
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3271PKLBS
Zoro #
G3094405
UPC #
663370816017
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.44
Height
11.06
Item Length (Inch)
13.88
Item Height (Inch)
11.06
Item Width (Inch)
9.44
Max Deck Thickness
1.75

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Rotating swivel spout, Includes matching brass side sprayer, Lever handles meet ADA guidelines
Weight
8.93
Collection
Duchess
Drain Included
No
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL8100HC
Faucet Holes
4
Sidespray
true
Kitchen Sprayer#
KBSPR1
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
8.93
Hose Included
true
Theme
Traditional
Faucet Centers
8
Installation Type
Bridge
Handle Style
Lever
Cold Cartridge Item#
KSRPL8100CC
Share H&C Handle Item#
KBH1601PKL

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.