KS3271PXBS Restoration 8" Bridge Kitchen Faucet W/ Sprayer, Chrome

  • Mfr # KS3271PXBS

  • Zoro # G3108107


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
9.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3271PXBS
Zoro #
G3108107
UPC #
663370590467
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.44
Height
8
Item Height (Inch)
8
Item Width (Inch)
9.44
Item Length (Inch)
11.06

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction for Reliability, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Includes Side Sprayer, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
8.93
Cold Cartridge Item#
KSRPL8100CC
Hot Handle Item#
KBH1601PXH
Faucet Holes
4
Collection
Restoration
Handle Style
Cross
Hose Included
false
Pullout Spray
false
Pulldown Spray
false
Item Weight (lbs)
8.93
Faucet Centers
8
Drain Included
No
Sidespray
true
Kitchen Sprayer#
KBSPR1
Installation Type
Bridge
Handles Included
true
Cold Handle Item#
KBH1601PXC
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Hot Cartridge Item#
KSRPL8100HC
Spout Flow Rate (GPM)
1.8

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.