KS3275AXBS Restoration 8" Bridge Kitchen Faucet W/ Sprayer, Bronze

  • Mfr # KS3275AXBS

  • Zoro # G3109349


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
9.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3275AXBS
Zoro #
G3109349
UPC #
663370590337
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.44
Height
8
Item Width (Inch)
9.44
Item Height (Inch)
8
Item Length (Inch)
11.06

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction for Reliability, Drip-Free Ceramic Disc Cartridge, Deck Mount 4-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Includes Side Sprayer, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Weight
8.93
Sidespray
true
Handle Style
Cross
Spout Flow Rate (GPM)
1.8
Spray Diverter Item#
KSRP1271D
Cold Cartridge Item#
KSRPL8100CC
Kitchen Sprayer#
KBSPR5
Theme
Traditional
Item Weight (lbs)
8.93
Faucet Holes
4
Installation Type
Bridge
Hot Cartridge Item#
KSRPL8100HC
Hot Handle Item#
KBH1795AXH
Handles Included
true
Drain Included
No
Cold Handle Item#
KBH1795AXC
Faucet Centers
8
Collection
Restoration
Pullout Spray
false
Hose Included
false
Pulldown Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.