KS3278PLBS Restoration 8" Bridge Kitchen Faucet W/Sprayer, Brushed Nkl

  • Mfr # KS3278PLBS

  • Zoro # G3099180


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
8
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3278PLBS
Zoro #
G3099180
UPC #
663370590443
Country of Origin
Taiwan, Province of China

Dimensions

Height
8
Width
9.44
Item Width (Inch)
9.44
Item Length (Inch)
11.06
Item Height (Inch)
8

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction for Reliability, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Weight
8.93
Pullout Spray
false
Pulldown Spray
false
Spray Diverter Item#
KSRP1271D
Hot Cartridge Item#
KSRPL8100HC
Sidespray
true
Handle Style
Lever
Drain Included
No
Faucet Centers
8
Share H&C Handle Item#
KBH1608PL
Cold Cartridge Item#
KSRPL8100CC
Kitchen Sprayer#
KBSPR8
Theme
Traditional
Hose Included
false
Faucet Holes
4
Collection
Restoration
Installation Type
Bridge
Handles Included
true
Item Weight (lbs)
8.93
Spout Flow Rate (GPM)
1.8

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.