KS3278PXBS Restoration 8" Bridge Kitchen Faucet W/Sprayer, Brushed Nkl

  • Mfr # KS3278PXBS

  • Zoro # G3097327


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid Brass Construction for Reliability, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Includes Side Sprayer, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3278PXBS
Zoro #
G3097327
UPC #
663370590528
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.44
Height
8
Item Width (Inch)
9.44
Item Length (Inch)
11.06
Item Height (Inch)
8

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid Brass Construction for Reliability, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Includes Side Sprayer, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
8.93
Installation Type
Bridge
Hot Cartridge Item#
KSRPL8100HC
Handles Included
true
Hot Handle Item#
KBH1608PXH
Kitchen Sprayer#
KBSPR8
Drain Included
No
Faucet Holes
4
Handle Style
Cross
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPL8100CC
Sidespray
true
Pulldown Spray
false
Faucet Centers
8
Item Weight (lbs)
8.93
Theme
Traditional
Collection
Restoration
Hose Included
false
Pullout Spray
false
Spray Diverter Item#
KSRP1271D
Cold Handle Item#
KBH1608PXC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.