KS3331BEX Roman Tub Filler with Cross Handle

  • Mfr # KS3331BEX

  • Zoro # G0856504


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Body Material
Brass
Number of Handles
2
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3331BEX
Zoro #
G0856504
UPC #
663370436468
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Depth
Handle: 3"
Width
Spout: 3-1/2", Handle: 3"
Item Height (Inch)
3.5
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Length (Inch)
8.5

Details

Finish
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
Body Material
Brass
Number of Handles
2
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 16"
Flow Rate
7 gpm
Number of Holes
3
Item
Roman Tub Faucet
ADA Compliant
false
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Cross
Features
1/4" Turn Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; Hardisc Ceramic Disc Cartridge; (2) Cross Style Handles
Connection
3/4" IPS Inlet
Item Weight (lbs)
9.37
Drain Included
No
Prop 65 Label
true
Faucet Centers
8 to 16
Sidespray
false
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Spout Flow Rate (GPM)
7
DOE Certified
false
Handle Style
Cross
UPC/CUPC Certified
true
Faucet Holes
3
Showerhead Included
No
Theme
Traditional
Low Lead Compliant
false
Collection
Essex
Handles Included
true
Hose Included
false
Handshower Included
No

Description

KS3331BEX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.