KS3331PKL Roman Tub Filler with Cross Handle

  • Mfr # KS3331PKL
  • Zoro # G0856854
product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Polished Chrome
ADA Compliant
true
Faucet Operation
Standard
Flow Rate
7 gpm
Handle Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3331PKL
Zoro #
G0856854
UPC #
663370304071
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Max Deck Thickness
1.25
Item Width (Inch)
4.5

Details

Faucet Finish
Polished Chrome
ADA Compliant
true
Faucet Operation
Standard
Flow Rate
7 gpm
Item
Roman Tub Faucet
Handle Material
Porcelain
Body Material
Brass
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Features
1/4" Turn Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; Without Hand Shower
Connection
3/4" IPS Inlet
Finish
Polished Chrome
Material
Brass
Low Lead Compliant
false
Handles Included
true
Faucet Centers
8 to 36
Drain Included
No
DOE Certified
false
Pullout Spray
false
Prop 65 Label
true
Sidespray
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
Hose Included
false
Item Weight (lbs)
9.37
Theme
Traditional
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Collection
Duchess
Handshower Included
No
Showerhead Included
No
UPC/CUPC Certified
true
CEC Certified
false
Showerhead Flow Rate (GPM)
0

Description

KS3331PKL Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews