KS3331PKX Roman Tub Filler with Cross Handle

  • Mfr # KS3331PKX

  • Zoro # G0856836


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Handle Material
Porcelain
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3331PKX
Zoro #
G0856836
UPC #
663370304118
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Width
Spout: 3-1/2", Handle: 3"
Depth
Handle: 3"
Item Width (Inch)
4.5
Max Deck Thickness
1.25
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Finish
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
Handle Material
Porcelain
Number of Holes
3
ADA Compliant
false
Number of Handles
2
Faucet Handle Type
Cross
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Flow Rate
7 gpm
Connection
3/4" IPS Inlet
Features
1/4" Turn Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; Without Hand Shower; (2) Cross Style Handles
Handshower Included
No
UPC/CUPC Certified
true
Handles Included
true
Item Weight (lbs)
9.37
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Faucet Holes
3
Handle Style
Cross
Theme
Traditional
Showerhead Included
No
DOE Certified
false
Handshower Flow Rate (GPM)
0
Sidespray
false
Faucet Centers
8 to 36
Drain Included
No
Hose Included
false
Pullout Spray
false
CEC Certified
false
Collection
Duchess
Showerhead Flow Rate (GPM)
0

Description

KS3331PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.