KS3332PKX Roman Tub Filler with Cross Handle

  • Mfr # KS3332PKX

  • Zoro # G0856906


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Faucet Finish
Polished Brass
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3332PKX
Zoro #
G0856906
UPC #
663370304125
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Width
Spout: 3-1/2", Handle: 3"
Depth
Handle: 3"
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Faucet Finish
Polished Brass
ADA Compliant
false
Faucet Handle Type
Cross
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Item
Roman Tub Faucet
Flow Rate
7 gpm
Handle Material
Porcelain
Body Material
Brass
Number of Holes
3
Number of Handles
2
Connection
3/4" IPS Inlet
Features
1/4" Turn Ceramic Disc Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; (2) Cross Style Handles; Without Hand Shower
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
Collection
Duchess
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Faucet Holes
3
CEC Certified
false
Hose Included
false
Handles Included
true
Drain Included
No
Sidespray
false
Faucet Centers
8 to 36
DOE Certified
false
Handshower Included
No
Low Lead Compliant
false
Prop 65 Label
true
Theme
Traditional
Handle Style
Cross
Showerhead Included
No
Handshower Flow Rate (GPM)
0

Description

KS3332PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.