KS3332PX Roman Tub Filler Porcelain Cross Handle

  • Mfr # KS3332PX
  • Zoro # G0857003
product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles; 8-36" Deck-Mount Installation
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3332PX
Zoro #
G0857003
UPC #
663370116940
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Width
Spout: 3-1/2", Handle: 3"
Depth
Handle: 3"
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles; 8-36" Deck-Mount Installation
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS Inlet
Handle Material
Porcelain
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Finish
Polished Brass
Number of Handles
2
Faucet Handle Type
Cross
Finish
Polished Brass
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Pullout Spray
false
CEC Certified
false
Sidespray
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Drain Included
No
Low Lead Compliant
false
UPC/CUPC Certified
true
Showerhead Included
No
Item Weight (lbs)
9.37
Handshower Included
No
Faucet Holes
3
Hose Included
false
Collection
Heritage
Handles Included
true
DOE Certified
false
Handle Style
Cross
Theme
Traditional
Showerhead Flow Rate (GPM)
0

Description

KS3332PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews