
KS3332WLL Roman Tub Filler with Cross Handle
Mfr # KS3332WLL
Zoro # G0857073
product price:Â $513.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Mounting Type
Deck Mount
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS3332WLL
Zoro #
G0857073
UPC #
663370323881
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.5"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Height (Inch)
3.5
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Description
KS3332WLL Roman Tub Filler,w/Cross Ha
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.