KS3335PKX Roman Tub Filler with Cross Handle

  • Mfr # KS3335PKX

  • Zoro # G0857247


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Flow Rate
7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3335PKX
Zoro #
G0857247
UPC #
663370304132
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Depth
Handle: 3"
Width
Spout: 3-1/2", Handle: 3"
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
Body Material
Brass
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Flow Rate
7 gpm
Handle Material
Porcelain
Number of Handles
2
Faucet Handle Type
Cross
Number of Holes
3
Faucet Operation
Standard
ADA Compliant
false
Faucet Finish
Oil Rubbed Bronze
Connection
3/4" IPS Inlet
Features
1/4" Turn Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; Without Hand Shower; (2) Cross Style Handles
CEC Certified
false
Hose Included
false
Collection
Duchess
Showerhead Included
No
Handles Included
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Pullout Spray
false
Faucet Holes
3
Faucet Centers
8 to 36
Prop 65 Label
true
Theme
Traditional
Handle Style
Cross
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Handshower Included
No
UPC/CUPC Certified
true
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
DOE Certified
false
Drain Included
No

Description

KS3335PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.