KS3335WLL Roman Tub Filler with Cross Handle

  • Mfr # KS3335WLL

  • Zoro # G0857186


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Flow Rate
7 gpm
Body Material
Brass
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3335WLL
Zoro #
G0857186
UPC #
663370323898
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Width (Inch)
4.5
Item Height (Inch)
3.5
Max Deck Thickness
1.25
Item Length (Inch)
8.5

Details

Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
Flow Rate
7 gpm
Body Material
Brass
Faucet Handle Type
Lever
ADA Compliant
true
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Number of Handles
2
Handle Material
Acrylic
Item
Roman Tub Faucet
Number of Holes
3
Connection
3/4" IPS Inlet
Features
Drip Free Ceramic Cartridge; Elegant Crystal Lever Handle; Without Hand Shower; (2) Lever Style Handles
Sidespray
false
Spout Flow Rate (GPM)
7
Hose Included
false
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Theme
Traditional
Prop 65 Label
true
Handle Style
Lever
Showerhead Included
No
DOE Certified
false
Handles Included
true
Drain Included
No
Item Weight (lbs)
9.37
Collection
Wilshire
Faucet Centers
8 to 36
CEC Certified
false
UPC/CUPC Certified
true
Handshower Included
No
Low Lead Compliant
false
Faucet Holes
3

Description

KS3335WLL Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.