Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3338BEX Roman Tub Filler with Cross Handle

  • Mfr # KS3338BEX

  • Zoro # G0857457


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Body Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3338BEX
Zoro #
G0857457
UPC #
663370436499
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Width
Spout: 3-1/2", Handle: 3"
Depth
Handle: 3"
Item Length (Inch)
8.5
Max Deck Thickness
1.25
Item Height (Inch)
3.5
Item Width (Inch)
4.5

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Body Material
Brass
Item
Roman Tub Faucet
Number of Handles
2
ADA Compliant
false
Faucet Handle Type
Cross
Handle Material
Metal
Flow Rate
7 gpm
Number of Holes
3
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 16"
Faucet Operation
Standard
Features
1/4" Turn Drip Free Ceramic Cartridge; Deck Mount 8" To 36" Widespread 3-Hole Installation; Hardisc Ceramic Disc Cartridge; 8-1/2" Spout Reach; High Quality Finishing To Resist Tarnishing Or Corrosion; (2) Cross Style Handles
Connection
3/4" IPS Inlet
Faucet Centers
8 to 16
Handshower Flow Rate (GPM)
0
CEC Certified
false
Theme
Traditional
Prop 65 Label
true
DOE Certified
false
Showerhead Included
No
Low Lead Compliant
false
Sidespray
false
Handshower Included
No
Pullout Spray
false
Collection
Essex
UPC/CUPC Certified
true
Handle Style
Cross
Item Weight (lbs)
9.37
Faucet Holes
3
Handles Included
true
Showerhead Flow Rate (GPM)
0
Hose Included
false
Spout Flow Rate (GPM)
7
Drain Included
No

Description

KS3338BEX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.