KS3351AX Roman Tub Filler Metal Cross Handle

  • Mfr # KS3351AX

  • Zoro # G0857737


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Cartridge, 8? to 36? Spread
Flow Rate
7.0 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3351AX
Zoro #
G0857737
UPC #
663370036026
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8-1/2"
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge, 8? to 36? Spread
Flow Rate
7.0 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4"-14 IPS
Standards
cUPC Certified
Number of Handles
2
Handle Material
Metal
Drain Included
No
Handle Style
Cross
DOE Certified
false
Prop 65 Label
true
Showerhead Included
No
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Hose Included
false
CEC Certified
false
Item Weight (lbs)
9.37
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Collection
Vintage
Handshower Included
No
Sidespray
false
Faucet Holes
3
UPC/CUPC Certified
true
Handles Included
true
Low Lead Compliant
false
Pullout Spray
false

Description

KS3351AX Roman Tub Filler Metal Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.