
KS3540RX Single-Handle Bathroom Faucet with Push Pop-Up, Matte Black
Mfr # KS3540RX
Zoro # G602836264
product price: $603.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Finish
Matte Black
Number of Handles
1
Weight
6.1
Valve Type
Ceramic Disc Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS3540RX
Zoro #
G602836264
UPC #
663370014802
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.06
Width
3.5
Length
6.31
Details
Mounting Type
Deck Mount
Finish
Matte Black
Number of Handles
1
Weight
6.1
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 3-1/8" spout clearance, 6-5/16" spout reach, Wheel handle style, Includes matching finish push-up drain, Corrosion-resistant finish
Color
Matte Black
Includes
Faucet; Mounting Hardware; Push Pop-Up Drain
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Belknap single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.