Shop KINGSTON BRASS
See all product information
Create Account
KS3542RKX Single-Handle Bathroom Faucet with Push Pop-Up, Polished Brass
- Mfr # KS3542RKX
- Zoro # G602837414
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
1
Height
7.06
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS3542RKX
- Zoro #
- G602837414
- UPC #
- 663370015540
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 7.06
- Length
- 6.31
- Width
- 3.5
Details
- Finish
- Polished Brass
- Mounting Type
- Deck Mount
- Number of Handles
- 1
- Valve Type
- Ceramic Disc Cartridge
- Color
- Polished Brass
- Features
- Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 3-1/8" spout clearance, 6-5/16" spout reach, Wheel handle style, Includes matching finish push-up drain, Corrosion-resistant finish
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Weight
- 5.86
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Webb single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.