KS354RKXVN Single-Handle Bathroom Faucet with Push Pop-Up, Black Stainless

  • Mfr # KS354RKXVN

  • Zoro # G202837623


product price:  $603.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Finish
Black Stainless
Number of Handles
1
Weight
5.86
Length
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS354RKXVN
Zoro #
G202837623
UPC #
196507008486
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Height
7.06
Width
3.5

Details

Mounting Type
Deck Mount
Finish
Black Stainless
Number of Handles
1
Weight
5.86
Valve Type
Ceramic Disc Cartridge
Color
Black Stainless
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 3-1/8" spout clearance, 6-5/16" spout reach, Wheel handle style, Includes matching finish push-up drain, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Push Pop-Up Drain

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Webb single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium black stainless finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.