Shop KINGSTON BRASS
See all product information
Create Account
KS354RXVN Single-Handle Bathroom Faucet with Push Pop-Up, Black Stainless
- Mfr # KS354RXVN
- Zoro # G702838434
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Stainless
Mounting Type
Deck Mount
Number of Handles
1
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 3-1/8" spout clearance, 6-5/16" spout reach, Wheel handle style, Includes matching finish push-up drain, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Push Pop-Up Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS354RXVN
- Zoro #
- G702838434
- UPC #
- 196507007526
- Country of Origin
- Taiwan, Province of China
- Finish
- Black Stainless
- Mounting Type
- Deck Mount
- Number of Handles
- 1
- Features
- Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 3-1/8" spout clearance, 6-5/16" spout reach, Wheel handle style, Includes matching finish push-up drain, Corrosion-resistant finish
- Includes
- Faucet; Mounting Hardware; Push Pop-Up Drain
- Color
- Black Stainless
- Valve Type
- Ceramic Disc Cartridge
- Weight
- 6.1
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Belknap single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium black stainless finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.