Shop KINGSTON BRASS

KS3600AL 4" Centerset Bathroom Faucet, Matte Black

  • Mfr # KS3600AL
  • Zoro # G3067848

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3600AL
Zoro #
G3067848
UPC #
663370535444
Country of Origin
Taiwan, Province of China
Item
4" Centerset Bathroom Faucet
Finish
Matte Black
Color
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.03
Handle Style
Lever
Handles Included
true
Pullout Spray
false
Share H&C Handle Item#
KSH3600AL
Faucet Centers
4
Item Weight (lbs)
4.03
Faucet Holes
3
Cold Cartridge Item#
KSRPLC3000CC
Collection
Restoration
Hot Cartridge Item#
KSRPLC3000HC
Drain Included
Yes
Pulldown Spray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR2620
Hose Included
false
Installation Type
Centerset
Sidespray
false

Dimensions

Height
3.06
Length
6.38
Width
4.5
Item Width (Inch)
4.5
Item Length (Inch)
6.38
Item Height (Inch)
3.06
Max Deck Thickness
1.25

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.