Zoro Homepage

KS3600AX 4" Centerset Bathroom Faucet, Matte Black

  • Mfr # KS3600AX

  • Zoro # G3066037


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Height
3.06
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3600AX
Zoro #
G3066037
UPC #
663370535451
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
6.38
Width
4.5
Item Height (Inch)
3.06
Item Width (Inch)
4.5
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Matte Black
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
4.03
Installation Type
Centerset
Item Weight (lbs)
4.03
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handles Included
true
Theme
Traditional
Pop Up Rod Item#
KBPR2620
Pullout Spray
false
Pulldown Spray
false
Collection
Restoration
Faucet Centers
4
Faucet Holes
3
Hose Included
false
Sidespray
false
Cold Cartridge Item#
KSRPLC3000CC
Hot Cartridge Item#
KSRPLC3000HC
Handle Style
Cross
Cold Handle Item#
KSH3600AXC
Hot Handle Item#
KSH3600AXH

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.