Zoro Homepage

KS3600PL 4" Centerset Bathroom Faucet, Matte Black

  • Mfr # KS3600PL

  • Zoro # G3061216


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, 3" spout height, Includes matching finish pop-up drain, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3600PL
Zoro #
G3061216
UPC #
663370535468
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Length
6.38
Height
3.06
Item Height (Inch)
3.06
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Matte Black
Color
Matte Black
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, 3" spout height, Includes matching finish pop-up drain, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
ADA Compliant
true
Weight
4.03
Faucet Holes
3
Item Weight (lbs)
4.03
Pulldown Spray
false
Cold Cartridge Item#
KSRPLC3000CC
Pop Up Rod Item#
KSPR3600PL
Handle Style
Lever
Handles Included
true
Sidespray
false
Pullout Spray
false
Drain Included
Yes
Collection
Restoration
Installation Type
Centerset
Share H&C Handle Item#
KSH3600PL
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Hose Included
false
Hot Cartridge Item#
KSRPLC3000HC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.