
KS3600PX 4" Centerset Bathroom Faucet, Matte Black
Mfr # KS3600PX
Zoro # G3066028
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Width
4.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.38
Valve Type
Ceramic Disc Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS3600PX
Zoro #
G3066028
UPC #
663370535475
Country of Origin
Taiwan, Province of China
Dimensions
Width
4.5
Length
6.38
Height
3.06
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Height (Inch)
3.06
Item Length (Inch)
6.38
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.