Zoro Homepage

KS3601AX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS3601AX

  • Zoro # G3078104


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
4.5
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3601AX
Zoro #
G3078104
UPC #
663370004766
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
3
Length
6.38
Max Deck Thickness
1.25
Item Height (Inch)
3
Item Width (Inch)
4.5
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Drain Included
Yes
Cold Handle Item#
KSH3601AXC
Faucet Centers
4
Hot Handle Item#
KSH3601AXH
Sidespray
false
Hot Cartridge Item#
KSRPLC3000HC
Collection
Restoration
Installation Type
Centerset
Handle Style
Cross
Handles Included
true
Pullout Spray
false
Pop Up Rod Item#
KBPR2621
Faucet Holes
3
Item Weight (lbs)
4.04
Cold Cartridge Item#
KSRPLC3000CC
Spout Flow Rate (GPM)
1.2
Theme
Traditional

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.