Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3601PX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS3601PX

  • Zoro # G3058599


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
3
Material
Brass
Valve Type
Ceramic Disc Cartridge
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3601PX
Zoro #
G3058599
UPC #
663370004773
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Width
4.5
Length
6.38
Item Length (Inch)
6.38
Item Height (Inch)
3
Item Width (Inch)
4.5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, 3" spout height, Includes matching finish pop-up drain, Corrosion-resistant finish
Weight
4.03
Sidespray
false
Pop Up Rod Item#
KSPR3601PL
Cold Cartridge Item#
KSRPLC3000CC
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Pullout Spray
false
Hot Cartridge Item#
KSRPLC3000HC
Faucet Centers
4
Handles Included
true
Hot Handle Item#
KSH3601PXH
Theme
Traditional
Collection
Restoration
Installation Type
Centerset
Item Weight (lbs)
4.03
Faucet Holes
3
Cold Handle Item#
KSH3601PXC
Handle Style
Cross

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.