Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3602AX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS3602AX

  • Zoro # G3064086


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Length
6.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3602AX
Zoro #
G3064086
UPC #
663370004803
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
3
Width
4.5
Item Height (Inch)
3
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
Weight
4.03
Item Weight (lbs)
4.03
Cold Handle Item#
KSH3602AXC
Cold Cartridge Item#
KSRPLC3000CC
Faucet Holes
3
Handle Style
Cross
Installation Type
Centerset
Theme
Traditional
Pop Up Rod Item#
KBPR2622
Hot Cartridge Item#
KSRPLC3000HC
Hot Handle Item#
KSH3602AXH
Pullout Spray
false
Drain Included
Yes
Handles Included
true
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Collection
Restoration

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.