Zoro Homepage

KS3602PL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS3602PL

  • Zoro # G3058005


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Width
4.5
ADA Compliant
true
Mounting Type
Deck Mount
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3602PL
Zoro #
G3058005
UPC #
663370004797
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Length
6.38
Height
3
Item Height (Inch)
3
Item Length (Inch)
6.38
Item Width (Inch)
4.5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, 3" spout height, Includes matching finish pop-up drain, Corrosion-resistant finish
Weight
4.03
Faucet Holes
3
Theme
Traditional
Handle Style
Lever
Pullout Spray
false
Faucet Centers
4
Pop Up Rod Item#
KSPR3602PL
Handles Included
true
Sidespray
false
Item Weight (lbs)
4.03
Hot Cartridge Item#
KSRPLC3000HC
Share H&C Handle Item#
KSH3602PL
Drain Included
Yes
Installation Type
Centerset
Collection
Restoration
Cold Cartridge Item#
KSRPLC3000CC
Spout Flow Rate (GPM)
1.2

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.