KS3605PL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS3605PL

  • Zoro # G3056045


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Width
4.5
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3605PL
Zoro #
G3056045
UPC #
663370020681
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Length
6.38
Height
3
Item Width (Inch)
4.5
Item Length (Inch)
6.38
Item Height (Inch)
3
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, 3" spout height, Includes matching finish pop-up drain, Corrosion-resistant finish
Weight
4.03
Faucet Centers
4
Cold Cartridge Item#
KSRPLC3000CC
Hot Cartridge Item#
KSRPLC3000HC
Pop Up Rod Item#
KSPR3605PL
Handle Style
Lever
Drain Included
Yes
Installation Type
Centerset
Pullout Spray
false
Theme
Traditional
Sidespray
false
Faucet Holes
3
Item Weight (lbs)
4.03
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3605PL
Collection
Restoration
Handles Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.