KS3606AX 4" Centerset Bathroom Faucet, Polished Nickel

  • Mfr # KS3606AX

  • Zoro # G3054137


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
3.06
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Length
6.38
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3606AX
Zoro #
G3054137
UPC #
663370535499
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
6.38
Width
4.5
Item Height (Inch)
3.06
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Nickel
Color
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.03
Cold Cartridge Item#
KSRPLC3000CC
Pulldown Spray
false
Cold Handle Item#
KSH3606AXC
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC3000HC
Pullout Spray
false
Handle Style
Cross
Hot Handle Item#
KSH3606AXH
Theme
Traditional
Collection
Restoration
Sidespray
false
Pop Up Rod Item#
KBPR2626
Faucet Centers
4
Item Weight (lbs)
4.03
Handles Included
true
Faucet Holes
3
Installation Type
Centerset
Drain Included
Yes
Hose Included
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.