Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3607AX 4" Centerset Bathroom Faucet, Brushed Brass

  • Mfr # KS3607AX

  • Zoro # G3056760


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Number of Handles
2
Width
4.5
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3607AX
Zoro #
G3056760
UPC #
663370535536
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Length
6.38
Height
3.06
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
4.5
Item Height (Inch)
3.06

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Brass
Color
Brushed Brass
Number of Handles
2
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Mounting Type
Deck Mount
Weight
4.03
Pullout Spray
false
Pulldown Spray
false
Pop Up Rod Item#
KBPR2627
Collection
Restoration
Handles Included
true
Item Weight (lbs)
4.03
Sidespray
false
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPLC3000CC
Theme
Traditional
Handle Style
Cross
Cold Handle Item#
KSH3607AXC
Installation Type
Centerset
Hose Included
false
Faucet Centers
4
Hot Handle Item#
KSH3607AXH
Drain Included
Yes
Faucet Holes
3
Hot Cartridge Item#
KSRPLC3000HC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.