Zoro Homepage

KS3607PL 4" Centerset Bathroom Faucet, Brushed Brass

  • Mfr # KS3607PL

  • Zoro # G3055290


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, 3" spout height, Includes matching finish pop-up drain, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3607PL
Zoro #
G3055290
UPC #
663370535543
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Length
6.38
Height
3.06
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Height (Inch)
3.06

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Brass
Color
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, 3" spout height, Includes matching finish pop-up drain, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
ADA Compliant
true
Weight
4.03
Faucet Holes
3
Handles Included
true
Pop Up Rod Item#
KBPR2627
Cold Cartridge Item#
KSRPLC3000CC
Theme
Traditional
Collection
Restoration
Pullout Spray
false
Handle Style
Lever
Item Weight (lbs)
4.03
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC3000HC
Pulldown Spray
false
Installation Type
Centerset
Faucet Centers
4
Hose Included
false
Sidespray
false
Share H&C Handle Item#
KSH3607PL

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.