Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3608BL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS3608BL

  • Zoro # G3058224


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Color
Brushed Nickel
Length
6.38
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3608BL
Zoro #
G3058224
UPC #
663370029882
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
3
Width
4.5
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Height (Inch)
3

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
4.04
Hot Cartridge Item#
KSRPLC3000HC
Drain Included
Yes
Faucet Centers
4
Faucet Holes
3
Item Weight (lbs)
4.04
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Handle Style
Lever
Collection
Vintage
Cold Cartridge Item#
KSRPLC3000CC
Installation Type
Centerset
Sidespray
false
Share H&C Handle Item#
KSH3608BL
Theme
Traditional
Handles Included
true
Pop Up Rod Item#
KBPR2628

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.