Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3608PL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS3608PL

  • Zoro # G3053604


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, 3" spout height, Includes matching finish pop-up drain, Corrosion-resistant finish
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3608PL
Zoro #
G3053604
UPC #
663370004834
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Width
4.5
Length
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Height (Inch)
3
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, 3" spout height, Includes matching finish pop-up drain, Corrosion-resistant finish
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Weight
4.03
Sidespray
false
Handle Style
Lever
Drain Included
Yes
Item Weight (lbs)
4.03
Collection
Restoration
Faucet Centers
4
Pullout Spray
false
Installation Type
Centerset
Cold Cartridge Item#
KSRPLC3000CC
Hot Cartridge Item#
KSRPLC3000HC
Pop Up Rod Item#
KSPR3608PL
Faucet Holes
3
Handles Included
true
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3608PL

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.