Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS373SN Kingston Two Handle Wall Mount Laundry Faucet, Brushed Nickel

  • Mfr # KS373SN

  • Zoro # G3093678


product price: $112.76
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1/2-14 NPT inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Color
Brushed Nickel
Finish
Brushed Nickel
Weight
3.51
Width
4.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS373SN
Zoro #
G3093678
UPC #
663370548260
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.56
Length
6.81
Height
2.75
Item Width (Inch)
4.56
Item Height (Inch)
2.75
Item Length (Inch)
6.81

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1/2-14 NPT inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Color
Brushed Nickel
Finish
Brushed Nickel
Weight
3.51
Includes
Faucet; Mounting Hardware
Material
Brass
Cold Cartridge Item#
KC1000C
Theme
Traditional
Item
Laundry and Utility Faucet
Hose Included
false
Pullout Spray
false
Pulldown Spray
false
Faucet Centers
6
Sidespray
false
Spout Flow Rate (GPM)
4
ADA Compliant
true
Item Weight (lbs)
3.51
Installation Type
Bridge
Number of Handles
2
Collection
Kingston
Drain Included
No
Cold Handle Item#
KSH313SNC
Handle Style
Lever
Hot Cartridge Item#
KC1000H
Handles Included
true
Faucet Holes
2
Hot Handle Item#
KSH313SNH
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount

Description

Designed to intertwine exceptional soundness with magnificent grandeur, the Kingston Collection will transform your household fixtures into those only someone of royalty would use. Vessel faucets are designed to handle the extra clearance needed for pairing with a vessel sink. The Kingston 6-Inch Adjustable Center Wall Mount Laundry Faucet and its featured sturdy brass construction, drip-free ceramic disc cartridge for longevity, and premium brushed nickel finish, are guaranteed to glamorize your home's ensemble for years to come. A maximum water flow rate of 4 GPM will aid in water conservation efforts, as well. Additionally, the dual handles allow for precise temperature control while enhancing the theme, meeting ADA guidelines. Brilliantly crafted and designed, this collection is an excellent go-to for any homeowner wanting to replicate the serine and exquisite auras of a professional spa or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.