KS3785AX Restoration Bridge Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS3785AX

  • Zoro # G3088997


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3785AX
Zoro #
G3088997
UPC #
663370022784
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
9
Item Height (Inch)
2.5
Item Width (Inch)
9
Item Length (Inch)
11.63

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Spout reach: 9", Spout clearance: 8-1/2", Spout height: 11-5/8", 8" center to center
Weight
9.2
Drain Included
No
Cold Handle Item#
CCMX5C
Hot Handle Item#
CCMX5H
Handles Included
true
Faucet Holes
3
Tee Item#
KSTEE3791
Sidespray
false
Handle Style
Cross
Spout Flow Rate (GPM)
1.8
Installation Type
Bridge
Item Weight (lbs)
9.2
Theme
Traditional
Pullout Spray
false
Faucet Centers
8
Hot Cartridge Item#
KSRPL3911HC
Spray Diverter Item#
KSRP1811D
Collection
Restoration
Cold Cartridge Item#
KSRPL3911CC
Pulldown Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.