Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3788AX Restoration Bridge Kitchen Faucet, Brushed Nickel

  • Mfr # KS3788AX

  • Zoro # G3102918


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9", Spout Clearance: 8-1/2", Spout Height: 11-5/8", 8" Center to Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3788AX
Zoro #
G3102918
UPC #
663370022821
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Height
2.5
Item Height (Inch)
2.5
Item Width (Inch)
9
Item Length (Inch)
11.63

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9", Spout Clearance: 8-1/2", Spout Height: 11-5/8", 8" Center to Center
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
9.2
Cold Handle Item#
CCMX8C
Drain Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL3911HC
Faucet Holes
3
Handles Included
true
Pulldown Spray
false
Handle Style
Cross
Faucet Centers
8
Sidespray
false
Theme
Traditional
Installation Type
Bridge
Tee Item#
KSTEE3791
Collection
Restoration
Hot Handle Item#
CCMX8H
Item Weight (lbs)
9.2
Spray Diverter Item#
KSRP1811D
Cold Cartridge Item#
KSRPL3911CC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.