KS3791PLBS Restoration Bridge Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KS3791PLBS

  • Zoro # G3099418


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3791PLBS
Zoro #
G3099418
UPC #
663370014574
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
9
Item Width (Inch)
9
Item Height (Inch)
2.5
Item Length (Inch)
11.63

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Spout reach: 9", Spout clearance: 8-1/2", Spout height: 11-5/8", 8" center to center
Valve Type
Ceramic Disc Cartridge
Weight
9.12
Collection
Restoration
Cold Cartridge Item#
KSRPL3911CC
Drain Included
No
Spray Diverter Item#
KSRP1811D
Share H&C Handle Item#
CCCL1
Handle Style
Lever
Kitchen Sprayer#
KBSPR31
Theme
Traditional
Faucet Centers
8
Pulldown Spray
false
Installation Type
Bridge
Handles Included
true
Hot Cartridge Item#
KSRPL3911HC
Faucet Holes
4
Sidespray
true
Hose Included
true
Pullout Spray
false
Item Weight (lbs)
9.12
Spout Flow Rate (GPM)
1.8
Tee Item#
KSTEE3791

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.