KS3792BLBS Restoration Bridge Kitchen Faucet W/ Brass Sprayer, Brass

  • Mfr # KS3792BLBS

  • Zoro # G3099460


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid brass construction, 1/4 turn ceramic disc cartridge, Spout reach: 9", Spout clearance: 8-1/2", Spout height: 11-5/8", 8" center to center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3792BLBS
Zoro #
G3099460
UPC #
663370059834
Country of Origin
Taiwan, Province of China

Dimensions

Height
8
Width
9
Item Height (Inch)
8
Item Length (Inch)
11.63
Item Width (Inch)
9

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid brass construction, 1/4 turn ceramic disc cartridge, Spout reach: 9", Spout clearance: 8-1/2", Spout height: 11-5/8", 8" center to center
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
8.27
Item Weight (lbs)
8.27
Spray Diverter Item#
KSRP1811D
Share H&C Handle Item#
KSH3962BL
Sidespray
true
Kitchen Sprayer#
KBSPR32
Tee Item#
KSTEE3791
Drain Included
No
Cold Cartridge Item#
KSRPL3911CC
Pullout Spray
false
Faucet Holes
4
Collection
Restoration
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Hot Cartridge Item#
KSRPL3911HC
Installation Type
Bridge
Faucet Centers
8
Theme
Traditional
Handle Style
Lever
Handles Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.