KS3795PXBS Restoration Bridge Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS3795PXBS

  • Zoro # G3091219


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3795PXBS
Zoro #
G3091219
UPC #
663370020995
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Height
2.5
Item Length (Inch)
11.63
Item Width (Inch)
9
Item Height (Inch)
2.5

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Spout reach: 9", Spout clearance: 8-1/2", Spout height: 11-5/8", 8" center to center
Valve Type
Ceramic Disc Cartridge
Weight
9.12
Sidespray
true
Pulldown Spray
false
Tee Item#
KSTEE3791
Collection
Restoration
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Handles Included
true
Pullout Spray
false
Cold Handle Item#
CCCX5C
Hot Handle Item#
CCCX5H
Kitchen Sprayer#
KBSPR35
Faucet Holes
4
Drain Included
No
Cold Cartridge Item#
KSRPL3911CC
Item Weight (lbs)
9.12
Faucet Centers
8
Hot Cartridge Item#
KSRPL3911HC
Handle Style
Cross
Installation Type
Bridge
Spray Diverter Item#
KSRP1811D

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.